Motion
48468284
35 Qt Plastic Metal Bucket & Wringer 3" Long, Yellow
Mi Item #11742848
MFR #48468284
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 Qt Plastic Metal Bucket & Wringer 3" Long, Yellow
Mi Item #11742848
MFR #48468284

Mfr description
48468284 48468284 35 QT YEL BUCKW/3"CAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3 in

Details

  • Bucket Material
    Plastic
  • Capacity
    35 qt (US)
  • Color
    Yellow
  • Shape
    Square
  • Type
    Bucket & Wringer
  • Wringer Body Material
    Metal
  • Wringer Type
    Down Press
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)