Motion
48484612
3 Piece, 13" Hose Length, 1/4" ID, POM Coolant Hose Kit, 1/4 NPT, Round Nozzle, For Snap Flow Modular Hose Systems
MI ITEM #11742849
MFR #48484612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 13" Hose Length, 1/4" ID, POM Coolant Hose Kit, 1/4 NPT, Round Nozzle, For Snap Flow Modular Hose Systems
MI ITEM #11742849
MFR #48484612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48484612 48484612 1/4"3PC.AR W/MALE NPT

Specifications

  • Hose Inside Diameter
    1/4 in
  • Hose Length
    13 in
  • Hose Length Range
    1 ft - 4.9 ft
  • Hose Material
    POM
  • Includes
    (20) Hose Element Segments, Round Nozzle
  • Nozzle Diameter
    1/4
  • Nozzle Type
    Round
  • Number Of Pieces
    3
  • Thread Size
    1/4
  • Type
    Coolant Hose Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text