Motion
48484992
1/4" Hose Inside Diam x 3/8" Nozzle Diam, Coolant Hose Nozzle, For Use with Snap Together Hose System, 2 Pieces
Mi Item #11742854
MFR #48484992
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Hose Inside Diam x 3/8" Nozzle Diam, Coolant Hose Nozzle, For Use with Snap Together Hose System, 2 Pieces
Mi Item #11742854
MFR #48484992

Mfr description
48484992 48484992 3/8" FLAT NOZZLE 2PK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/4
  • Nozzle Diameter
    3/8

Details

  • Body Material
    Plastic
  • Nozzle Type
    Flat
  • Number Of Pieces
    2
  • Type
    Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)