Overview
Mfr description
48485296 48485296 1/4" NIPPLE VALVES 2PK
Specifications
- Body MaterialPOM
- Connection TypeMale to Female
- Hose Inside Diameter1/4 in
- Number Of Pieces2
- Thread Size1/4
- Thread TypeNPT
- TypeNipple Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data