Overview
Mfr description
48485353 48485353 1/4"AR CONNECT.VLV 2PK
Specifications
- Acid ResistantNo
- Body MaterialPOM
- Connection TypeMale to Female
- Hose Inside Diameter1/4 in
- Number Of Pieces2
- Thread TypeNot Threaded
- TypeConnection Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data