Overview
Mfr description
48485395 48485395 1/4" AR MALE NPT 2PK S
Specifications
- Acid ResistantNo
- Body MaterialPOM
- Connection TypeMale to Female
- Hose Inside Diameter1/4 in
- Number Of Pieces2
- Thread Size1/4
- Thread TypeNPT
- TypeNPT Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data