Overview
Mfr description
48485437 48485437 1/4"AR FEMALE NPT 2PK
Specifications
- Acid ResistantNo
- Body MaterialPOM
- Connection TypeFemale to Female
- Hose Inside Diameter1/4 in
- Number Of Pieces2
- Thread Size1/4
- Thread TypeNPT
- TypeNPT Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data