Overview
Mfr description
48485700 48485700 AR MALE PT VALVE 2 PK
Specifications
- Acid ResistantNo
- Body MaterialPOM
- Connection TypeMale to Female
- Hose Inside Diameter3/8 in
- Number Of Pieces2
- Thread Size3/8
- Thread TypeBSPT
- TypeBSPT Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data