Overview
Mfr description
48485742 48485742 AR FEMALE PT VAL. 2 PK
Specifications
- Acid ResistantNo
- Body MaterialPOM
- Connection TypeFemale to Female
- Hose Inside Diameter3/8 in
- Number Of Pieces2
- Thread Size3/8
- Thread TypeBSPT
- TypeBSPT Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data