Overview
Mfr description
48486450 48486450 1/2"A/R FEMALE NPT 2PK
Specifications
- Acid ResistantNo
- Body MaterialPOM
- Connection TypeFemale to Female
- Hose Inside Diameter1/2 in
- Number Of Pieces2
- Thread Size1/2
- Thread TypeNPT
- TypeNPT Valve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data