Overview
Mfr description
48486492 48486492 1/2"MODLR MANIFOLD 8PC
Specifications
- Hose Inside Diameter1/2 in
- Includes(3) 1/2" T-Fitting, (3) 1/2" Mounting Screws, 1/2" Elbow Fitting, 1/2" Manifold Bracket
- Number Of Pieces8
- TypeManifold
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data