Motion
48497424
1-1/2" Hose, Foot Valve Cast Iron
MI ITEM #11742876
MFR #48497424
Price$63.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Hose, Foot Valve Cast Iron
MI ITEM #11742876
MFR #48497424

Mfr description
48497424 48497424 1 1/2 ID ASSEMBLY FOOT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.85/each

Specifications

Dimensions

  • Hose Size
    1-1/2 in

Details

  • Material
    Cast Iron
  • Type
    Foot Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)