Motion
48497457
3" Hose, Foot Valve Cast Iron
Mi Item #11742879
MFR #48497457
Price$139.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Hose, Foot Valve Cast Iron
Mi Item #11742879
MFR #48497457

Mfr description
48497457 48497457 3 ID ASSEMBLY FOOT VAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.65/each

Specifications

Dimensions

  • Hose Size
    3 in

Details

  • Material
    Cast Iron
  • Type
    Foot Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)