Motion
48548531
2-12 UNF Grade 2 Steel Slotted Locknut - 3" Width Across Flats, 1-23/32" High, Uncoated
MI ITEM #11742884
MFR #48548531
Price$226.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-12 UNF Grade 2 Steel Slotted Locknut - 3" Width Across Flats, 1-23/32" High, Uncoated
MI ITEM #11742884
MFR #48548531

Mfr description
48548531 48548531 2-12 PLN STL SLOTTED H
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.45/each

Specifications

Dimensions

  • Height
    1-23/32 in
  • Thread Size
    2-12
  • Width Across Flats
    3 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)