Motion
48564009
1/2-13 UNC, 7" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11742886
MFR #48564009
List Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC, 7" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 3/4" Hex
MI ITEM #11742886
MFR #48564009

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.85/each for your price

Overview

Mfr description
48564009 48564009 1/2-13 X 7 18-8 SS PRT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    1/2-13 in
  • Length
    7 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    3/4 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text