Motion
48600092
3/16" Outside Diam, 1/8 NPT, Acetal Push-to-Connect Tube Stem Adapter 50 Max psi
MI ITEM #11742888
MFR #48600092
List Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Outside Diam, 1/8 NPT, Acetal Push-to-Connect Tube Stem Adapter 50 Max psi
MI ITEM #11742888
MFR #48600092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.15/each for your price

Overview

Mfr description
48600092 48600092 3/16 X 1/8 STEM ADPT N

Specifications

  • Tube Outside Diameter
    3/16 in
  • Thread Size
    1/8 in
  • PSC Code
    4720
  • Type
    Stem Adapter
  • Maximum Working Pressure
    50.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought