Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Stem Adapter 50 Max psi
MI ITEM #11742891
MFR #48600217

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48600217 48600217 5/16 X 1/4 STEM ADPT N

Specifications

  • Tube Outside Diameter
    5/16 in
  • Thread Size
    1/4 in
  • PSC Code
    4720
  • Type
    Stem Adapter
  • Maximum Working Pressure
    50.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text