Motion
48600639
Acetal Push-to-Connect Tube Stem Hose 50 Max psi, 3/8" Inside Diam, 5/16" Stem Diam
MI ITEM #11742897
MFR #48600639
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acetal Push-to-Connect Tube Stem Hose 50 Max psi, 3/8" Inside Diam, 5/16" Stem Diam
MI ITEM #11742897
MFR #48600639

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
48600639 48600639 5/16X3/8 STEM-HOSE ACE

Specifications

  • PSC Code
    4720
  • Type
    Stem Hose
  • Maximum Working Pressure
    50.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Tube Inner Diameter
    3/8 in
  • Stem Diameter
    5/16 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text