Motion
48600662
Acetal Push-to-Connect Tube Stem Hose 50 Max psi, 1/4" Inside Diam, 3/8" Stem Diam
MI ITEM #11742898
MFR #48600662
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acetal Push-to-Connect Tube Stem Hose 50 Max psi, 1/4" Inside Diam, 3/8" Stem Diam
MI ITEM #11742898
MFR #48600662

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
48600662 48600662 3/8X1/4 STEM-HOSE ACET

Specifications

  • PSC Code
    4720
  • Type
    Stem Hose
  • Maximum Working Pressure
    50.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Tube Inner Diameter
    1/4 in
  • Stem Diameter
    3/8 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought