Motion
48601140
5/16" Outside Diam, 3/8 NPT, Acetal Push-to-Connect Tube Male Connector 150 Max psi
MI ITEM #11742901
MFR #48601140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Outside Diam, 3/8 NPT, Acetal Push-to-Connect Tube Male Connector 150 Max psi
MI ITEM #11742901
MFR #48601140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48601140 48601140 5/16 X 3/8 MALE CONN N

Specifications

  • Tube Outside Diameter
    5/16 in
  • Thread Size
    3/8 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text