Motion
48601264
3/8" Outside Diam, 1/2 NPT, Acetal Push-to-Connect Tube Male Connector 150 Max psi
Mi Item #11742903
MFR #48601264
Price$7.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, 1/2 NPT, Acetal Push-to-Connect Tube Male Connector 150 Max psi
Mi Item #11742903
MFR #48601264

Mfr description
48601264 48601264 3/8 X 1/2 MALE CONN NE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.63/each

Specifications

Dimensions

  • Thread Size
    1/2 in
  • Tube Outside Diameter
    3/8 in
  • Vacuum Rating
    Full

Details

  • Material
    Acetal
  • Maximum Work Temperature
    167˚ F
  • Maximum Working Pressure
    150.00 PSI
  • Minimum Work Temperature
    -14˚ F
  • PSC Code
    4720
  • Type
    Male Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)