Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Outside Diam, 3/8 NPT, Acetal Push-to-Connect Tube Male Connector 150 Max psi
MI ITEM #11742904
MFR #48601298

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48601298 48601298 1/2 X 3/8 MALE CONN NE

Specifications

  • Material
    Acetal
  • Maximum Work Temperature
    167˚ F
  • Maximum Working Pressure
    150.00 PSI
  • Minimum Work Temperature
    -14˚ F
  • PSC Code
    4720
  • Thread Size
    3/8 in
  • Tube Outside Diameter
    1/2 in
  • Type
    Male Connector
  • Vacuum Rating
    Full

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text