Motion
48601470
1/4" Outside Diam, Acetal Push-to-Connect Tube Union 150 Max psi
MI ITEM #11742905
MFR #48601470
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Outside Diam, Acetal Push-to-Connect Tube Union 150 Max psi
MI ITEM #11742905
MFR #48601470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48601470 48601470 1/4 OD UNION CONNECT N

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Union
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text