Motion
48602130
5/16" Outside Diam, Acetal Push-to-Connect Tube Plug-In Reducer 150 Max psi, 3/8" Stem Diam
MI ITEM #11742910
MFR #48602130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Outside Diam, Acetal Push-to-Connect Tube Plug-In Reducer 150 Max psi, 3/8" Stem Diam
MI ITEM #11742910
MFR #48602130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48602130 48602130 3/8 X 5/16 REDUCER NEW

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Plug-In Reducer
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Stem Diameter
    3/8 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text