Motion
48602312
3/16" Outside Diam, Acetal Push-to-Connect Tube Bulkhead Union 150 Max psi
MI ITEM #11742914
MFR #48602312
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Outside Diam, Acetal Push-to-Connect Tube Bulkhead Union 150 Max psi
MI ITEM #11742914
MFR #48602312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48602312 48602312 3/16 OD BULKHEAD UNION

Specifications

  • Tube Outside Diameter
    3/16 in
  • PSC Code
    4720
  • Type
    Bulkhead Union
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text