Motion
48602619
Acetal Push-to-Connect Tube Plug-In Elbow 150 Max psi, 5/16" Inside Diam, 5/16" Stem Diam
MI ITEM #11742919
MFR #48602619
List Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acetal Push-to-Connect Tube Plug-In Elbow 150 Max psi, 5/16" Inside Diam, 5/16" Stem Diam
MI ITEM #11742919
MFR #48602619

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.83/each for your price

Overview

Mfr description
48602619 48602619 5/16 X 5/16 STEM ELBOW

Specifications

  • PSC Code
    4720
  • Type
    Plug-In Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Tube Inner Diameter
    5/16 in
  • Stem Diameter
    5/16 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text