Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acetal Push-to-Connect Tube Plug-In Elbow 150 Max psi, 3/8" Inside Diam, 3/8" Stem Diam
MI ITEM #11742921
MFR #48602734

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48602734 48602734 3/8 X 3/8 STEM ELBOW N

Specifications

  • PSC Code
    4720
  • Type
    Plug-In Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Tube Inner Diameter
    3/8 in
  • Stem Diameter
    3/8 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought