Motion
48602858
5/32" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742923
MFR #48602858
List Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742923
MFR #48602858

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.43/each for your price

Overview

Mfr description
48602858 48602858 5/32 OD UNION ELBOW NE

Specifications

  • Tube Outside Diameter
    5/32 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text