Motion
48602882
3/16" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742924
MFR #48602882
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742924
MFR #48602882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
48602882 48602882 3/16 OD UNION ELBOW NE

Specifications

  • Tube Outside Diameter
    3/16 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought