Motion
48602916
1/4" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742925
MFR #48602916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742925
MFR #48602916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48602916 48602916 1/4 OD UNION ELBOW NEW

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text