Motion
48603187
3/8" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Elbow 150 Max psi
MI ITEM #11742928
MFR #48603187
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Elbow 150 Max psi
MI ITEM #11742928
MFR #48603187

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48603187 48603187 3/8 X 1/4 MALE ELBOW N

Specifications

  • Tube Outside Diameter
    3/8 in
  • Thread Size
    1/4 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text