Motion
48603278
5/16 x 5/32" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
Mi Item #11742929
MFR #48603278
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 x 5/32" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
Mi Item #11742929
MFR #48603278

Mfr description
48603278 48603278 5/16 X 5/32 RED ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Tube Outside Diameter
    5/16 x 5/32 in
  • Vacuum Rating
    Full

Details

  • Material
    Acetal
  • Maximum Work Temperature
    167˚ F
  • Maximum Working Pressure
    150.00 PSI
  • Minimum Work Temperature
    -14˚ F
  • PSC Code
    4720
  • Type
    Union Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)