Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 3/16" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742931
MFR #48603369

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48603369 48603369 3/8 X 3/16 RED ELBOW N

Specifications

  • Tube Outside Diameter
    3/8 x 3/16 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text