Motion
48603450
1/2 x 3/8" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742933
MFR #48603450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 3/8" Outside Diam, Acetal Push-to-Connect Tube Union Elbow 150 Max psi
MI ITEM #11742933
MFR #48603450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48603450 48603450 1/2 X 3/8 RED ELBOW NE

Specifications

  • Tube Outside Diameter
    1/2 x 3/8 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text