Motion
48603575
5/32" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Swivel Elbow 150 Max psi
MI ITEM #11742935
MFR #48603575
List Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Swivel Elbow 150 Max psi
MI ITEM #11742935
MFR #48603575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.18/each for your price

Overview

Mfr description
48603575 48603575 5/32 X 1/4 SWIV ELBOW

Specifications

  • Tube Outside Diameter
    5/32 in
  • Thread Size
    1/4 in
  • PSC Code
    4720
  • Type
    Male Swivel Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text