Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Outside Diam, 1/8 NPT, Acetal Push-to-Connect Tube Male Swivel Elbow 150 Max psi
MI ITEM #11742936
MFR #48603609

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48603609 48603609 3/16 X 1/8 SWIV ELBOW

Specifications

  • Tube Outside Diameter
    3/16 in
  • Thread Size
    1/8 in
  • PSC Code
    4720
  • Type
    Male Swivel Elbow
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text