Motion
48604201
5/16" Outside Diam, Acetal Push-to-Connect Tube Union Y 150 Max psi
MI ITEM #11742940
MFR #48604201
List Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Outside Diam, Acetal Push-to-Connect Tube Union Y 150 Max psi
MI ITEM #11742940
MFR #48604201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.85/each for your price

Overview

Mfr description
48604201 48604201 5/16 OD UNION Y NEWLOC

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Union Y
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text