Motion
48604656
5/32" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Male Swivel Branch Tee 150 Max psi
Mi Item #11742945
MFR #48604656
Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Male Swivel Branch Tee 150 Max psi
Mi Item #11742945
MFR #48604656

Mfr description
48604656 48604656 5/32X1/4 SWIV BRN TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.40/each

Specifications

Dimensions

  • Thread Size
    1/4 in
  • Tube Outside Diameter
    5/32 in
  • Vacuum Rating
    Full

Details

  • Material
    Acetal
  • Maximum Work Temperature
    167˚ F
  • Maximum Working Pressure
    150.00 PSI
  • Minimum Work Temperature
    -14˚ F
  • PSC Code
    4720
  • Type
    Male Swivel Branch Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)