Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Swivel Run Tee 150 Max psi
MI ITEM #11742954
MFR #48605075

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
48605075 48605075 5/32X1/4 SWIV RUN TEE

Specifications

  • Tube Outside Diameter
    5/32 in
  • Thread Size
    1/4 in
  • PSC Code
    4720
  • Type
    Male Swivel Run Tee
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text