Overview
Mfr description
48605166 48605166 1/4X1/4 SWIV RUN TEE N
Specifications
- Tube Outside Diameter1/4 in
- Thread Size1/4 in
- PSC Code4720
- TypeMale Swivel Run Tee
- Maximum Working Pressure150.00 PSI
- Maximum Work Temperature167˚ F
- Minimum Work Temperature-14˚ F
- Vacuum RatingFull
- MaterialAcetal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data