Motion
48605281
3/8" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Swivel Run Tee 150 Max psi
MI ITEM #11742961
MFR #48605281
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, 1/4 NPT, Acetal Push-to-Connect Tube Male Swivel Run Tee 150 Max psi
MI ITEM #11742961
MFR #48605281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
48605281 48605281 3/8X1/4 SWIV RUN TEE N

Specifications

  • Tube Outside Diameter
    3/8 in
  • Thread Size
    1/4 in
  • PSC Code
    4720
  • Type
    Male Swivel Run Tee
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text