Motion
48605349
1/2" Outside Diam, 3/8 NPT, Acetal Push-to-Connect Tube Male Swivel Run Tee 150 Max psi
MI ITEM #11742963
MFR #48605349
List Price$12.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Outside Diam, 3/8 NPT, Acetal Push-to-Connect Tube Male Swivel Run Tee 150 Max psi
MI ITEM #11742963
MFR #48605349

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.10/each for your price

Overview

Mfr description
48605349 48605349 1/2X3/8 SWIV RUN TEE N

Specifications

  • Tube Outside Diameter
    1/2 in
  • Thread Size
    3/8 in
  • PSC Code
    4720
  • Type
    Male Swivel Run Tee
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text