Motion
48605646
3/16" Outside Diam, Acetal Push-to-Connect Tube Plug 150 Max psi, 3/16" Stem Diam
MI ITEM #11742965
MFR #48605646
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Outside Diam, Acetal Push-to-Connect Tube Plug 150 Max psi, 3/16" Stem Diam
MI ITEM #11742965
MFR #48605646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
48605646 48605646 3/16 OD TUBE PLUG NEWL

Specifications

  • Tube Outside Diameter
    3/16 in
  • PSC Code
    4720
  • Type
    Plug
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Stem Diameter
    3/16 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text