Motion
48605737
3/8" Outside Diam, Acetal Push-to-Connect Tube Plug 150 Max psi, 3/8" Stem Diam
MI ITEM #11742966
MFR #48605737
List Price$2.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Outside Diam, Acetal Push-to-Connect Tube Plug 150 Max psi, 3/8" Stem Diam
MI ITEM #11742966
MFR #48605737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.13/each for your price

Overview

Mfr description
48605737 48605737 3/8 OD TUBE PLUG NEWLO

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Plug
  • Maximum Working Pressure
    150.00 PSI
  • Maximum Work Temperature
    167˚ F
  • Minimum Work Temperature
    -14˚ F
  • Vacuum Rating
    Full
  • Stem Diameter
    3/8 in
  • Material
    Acetal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text