Motion
48617823
M10x1.50mm Metric Coarse, 120mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 17mm Hex
MI ITEM #11742972
MFR #48617823
List Price$6.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50mm Metric Coarse, 120mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 17mm Hex
MI ITEM #11742972
MFR #48617823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.80/each for your price

Overview

Mfr description
48617823 48617823 M10 X 120 METRIC ST ST
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM10x1.50 mm
  • Length
    120.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    18-8, Austenitic Grade A2
  • Fastener Standard
    DIN 931; DIN 933
  • Hex Size
    in17.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text