Motion
48617831
M12x1.75mm Metric Coarse, 110mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 19mm Hex
MI ITEM #11742973
MFR #48617831
List Price$9.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75mm Metric Coarse, 110mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 19mm Hex
MI ITEM #11742973
MFR #48617831

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.23/each for your price

Overview

Mfr description
48617831 48617831 M12 X 110 METRIC ST ST
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM12x1.75 mm
  • Length
    110.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    18-8, Austenitic Grade A2
  • Fastener Standard
    DIN 931; DIN 933
  • Hex Size
    in19.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text