Motion
48617948
M20x2.50mm Metric Coarse, 35mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 30mm Hex
MI ITEM #11742984
MFR #48617948
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50mm Metric Coarse, 35mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 30mm Hex
MI ITEM #11742984
MFR #48617948

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48617948 48617948 M20 X 35 METRIC ST STL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM20x2.50 mm
  • Length
    35.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    18-8, Austenitic Grade A2
  • Fastener Standard
    DIN 931; DIN 933
  • Hex Size
    in30.00 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text