Motion
48617963
M20x2.50mm Metric Coarse, 95mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 30mm Hex
MI ITEM #11742986
MFR #48617963
List Price$13.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50mm Metric Coarse, 95mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, 30mm Hex
MI ITEM #11742986
MFR #48617963

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.40/each for your price

Overview

Mfr description
48617963 48617963 M20 X 95 METRIC ST STL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 931; DIN 933
  • Hex Size
    in30.00 mm
  • Length
    95.00 in
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Size
    inM20x2.50 mm
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text