Motion
48632822
3/8-16 UNC Hex Low Socket Cap Screw;18-8 Stainless Steel, 1" Length Under Head
MI ITEM #11743007
MFR #48632822
List Price$4.85/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Hex Low Socket Cap Screw;18-8 Stainless Steel, 1" Length Under Head
MI ITEM #11743007
MFR #48632822

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.85/ca for your price

Overview

Mfr description
48632822 48632822 3/8-16 X 1" 18-8 SS LO
  • Low-socket cap head types have lower profiles than standard socket cap head types and are used in limited-clearance applications.|Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
  • Drive Type
    Hex Socket
  • Head Style
    Low Socket Cap
  • Material
    Stainless Steel
  • Thread Size
    M16x2.00 mm
  • Hex Key Size
    1/2in
  • Length Measurement Type
    Length Under Head
  • Material Grade
    18-8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text