Motion
48650337
4" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 140°F Thermostat Rating
MI ITEM #11743021
MFR #48650337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wide, 55 Gallon Wrap-Around Drum Heater with Thermostat;120 Volt, 70°F to 140°F Thermostat Rating
MI ITEM #11743021
MFR #48650337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48650337 48650337 4"WD 55GAL 300W 120V W

Specifications

  • Voltage
    120 V
  • Capacity
    55 gal (US)
  • Drum Material
    Plastic
  • Heater Type
    Wrap-Around Drum Heater w/ Thermostat
  • Maximum Temperature
    140 °F
  • Minimum Temperature
    70 °F
  • Wattage
    300 W
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought